Shop All Motor Starter Accessories
Ge
Surge Supression Kit, NEMA0-6, CR305/306
Mfr # CR305X146C
Zoro # G1501324
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Screws
- For Use With CR305F002, CR306B002, CR306C002, CR306F002, Mfr. No. CR305B002
- Features 120V AC
- Accessory Type Surge Suppression Kit
- Maximum Voltage Rating 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR305X146C
- Zoro # G1501324
- Country of Origin United States
- Category Motor Starter Accessories
Details
Item | Surge Suppression Kit |
Includes | Mounting Screws |
For Use With | CR305F002, CR306B002, CR306C002, CR306F002, Mfr. No. CR305B002 |
Features | 120V AC |
Accessory Type | Surge Suppression Kit |
Maximum Voltage Rating | 120V AC |
Description
Surge Suppression Kit, Accessory Type Surge Suppression Kit, Includes Mounting Screws, Maximum Voltage Rating 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 50A, 600V AC, Indicating (LPJ-50SPI)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie YL PK 10 (H-09-010-Y-WO)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 5A, 600V AC, Non-Indicating (DFJ-5)
- SCHNEIDER ELECTRIC Phase Separator, Line Phase Barrier (LU9SP0)
- SIEMENS 18-25A Amp 15Hp Manual Starter (3RV2021-4DA10)
- SIEMENS Power Terminals, For Mfr. No. 3RM1 (3ZY11221BA00)
- LEESON 0.50Hp Auger Drive Motor, 1 Phase, 1800 Rpm, 115/208-230 V, 48Y Frame, Tefc (101120.00)
- SIEMENS Link Module For S0 Frame, AC (3RA29211AA00)
- BALDOR-RELIANCE Fan Cover Kit (FFC05)
- MARATHON 3, 0.75 Hp 2 Speed Definite Purpose Ac Motor, 3 Phase, 1800/900 Rpm (Y1484)
- Ge Motor Controls