Shop All Power Strips
Ge
Surge Protector Outlet Strip, 25 ft. Cord
Mfr # 36361
Zoro # G9178611
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 7
- Voltage 120VAC
- Color White
- Cord Length 25 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 36361
- Zoro # G9178611
- UPC # 030878363617
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 25 ft. |
Wire Size | 14 AWG |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Width | 2 in |
Depth | 1-3/8" |
Length | 11 1/2 in |
Height | 1 3/8 in |
Length (Straight Wireway) | 11 1/2 in |
Description
Surge Protector Outlet Strip, Total Number of Outlets 7, Color White, Cord Length 25 ft, Communication Port None, Rated Joules 1,080, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator No, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 0, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 120V AC, Length 11 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - White (WL904-SP100-BLUE)
- CALCONDUIT Elbow, 1 in., 90 Degree, Aluminum (732342)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 7 A, Reversing: No (3RT20151AP62)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5197-1)
- GE GE 6-Outlet Power Strip, 7ft Cord, Black (37816)
- GE Surge Protector Outlet Strip, 12 ft. Cord (36360-CS1)
- GE GE 6 Outlet Surge Protector, 4 Ft Cord, Power Strip, Black, 33659 (33659)
- GE Tap, Grounded, 6-Outlet, White (56575)
- GE Surge, 10-Outlet, USB, 3540J, 4 ft Cord, Blk (37746)
- GE Surge, 10 Outlet 6Ft Cord 2USB Port 2.1A (14096)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 48inL (S8-48)
- Ge Extension Cords & Power Strips