Shop All Power Strips
This Product is Discontinued
Ge
Surge, 4-Outlet, USB, 560J, 3 ft., Cord, Black (Discontinued)
Mfr # 37053
Zoro # G4436463
This Product is Discontinued
Key Features
- Number of Outlets 4
- Color Black
- Cord Length 3 ft.
- Mounting Style Keyhole
- Plug Style Flat Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 37053
- Zoro # G4436463
- UPC # 030878370530
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 3 ft. |
Details
Item | Surge Protector |
Number of Outlets | 4 |
Color | Black |
Mounting Style | Keyhole |
Plug Style | Flat Plug |
Description
Surge 4-Outlet, USB, 560J, 3ft Cord, Blk
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.