Shop All Food Service Appliance Parts
Ge
Surface Burner, 6"
Mfr # WB30X218
Zoro # G9894066
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number J765-01, J765-03, JB400G-H1, JB400G-H2, JB500-D1, JB500-D2, JB500-D3, JB500-D4, JB500-W4, JB500-W5, JB500-W6, JB500G-B1, JB500G-D1, JB500G-D2, JB500G-D3, JB500G-D4, JB500G-D5, JB500G-W4, JB500G-W5, JB500G-W6, JB600G-04, JB600G-05, JB600G-C1, JB600G-D1, JB600G-D2, JB600G-D3, JB600G-D4, JBC26-07, JBC26-55, JBC26-F1, JBC26-F2, JBC26-F3, JBP23-01, JBP23-F1, JBP23-F2, JBP23-F3, JBP24G-04, JBP24G-05, JBP24G-F1, JBP24G-F2
- Fits Brand Cafe, GE, Hotpoint, Kenmore, McClary, Moffat, Monogram, Profile, Westinghouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # WB30X218
- Zoro # G9894066
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Surface Burner, 6" |
For Use With Mfr. Model Number | J765-01, J765-03, JB400G-H1, JB400G-H2, JB500-D1, JB500-D2, JB500-D3, JB500-D4, JB500-W4, JB500-W5, JB500-W6, JB500G-B1, JB500G-D1, JB500G-D2, JB500G-D3, JB500G-D4, JB500G-D5, JB500G-W4, JB500G-W5, JB500G-W6, JB600G-04, JB600G-05, JB600G-C1, JB600G-D1, JB600G-D2, JB600G-D3, JB600G-D4, JBC26-07, JBC26-55, JBC26-F1, JBC26-F2, JBC26-F3, JBP23-01, JBP23-F1, JBP23-F2, JBP23-F3, JBP24G-04, JBP24G-05, JBP24G-F1, JBP24G-F2 |
Fits Brand | Cafe, GE, Hotpoint, Kenmore, McClary, Moffat, Monogram, Profile, Westinghouse |
Description
Surface Burner, 6 In., For Use With Mfr. Model Number J765-01, J765-03, JB400G-H1, JB400G-H2, JB500-D1, JB500-D2, JB500-D3, JB500-D4, JB500-W4, JB500-W5, JB500-W6, JB500G-B1, JB500G-D1, JB500G-D2, JB500G-D3, JB500G-D4, JB500G-D5, JB500G-W4, JB500G-W5, JB500G-W6, JB600G-04, JB600G-05, JB600G-C1, JB600G-D1, JB600G-D2, JB600G-D3, JB600G-D4, JBC26-07, JBC26-55, JBC26-F1, JBC26-F2, JBC26-F3, JBP23-01, JBP23-F1, JBP23-F2, JBP23-F3, JBP24G-04, JBP24G-05, JBP24G-F1, JBP24G-F2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drip Pan 8", Range Type, PK6 (60749)
- TALSTAR PRO Talstar Professional (1 gal) (11008459)
- KARAT 4 oz Clear Poly Portion Cups, PK2500 (FP-P400-PP)
- BETTY CROCKER Betty Crocker Scooby-Doo Fruit Snacks .9 oz. Bag, PK96 (16000-11510)
- GE Dishwasher Drain Solenoid Kit (WD21X10060)
- GE Freezer Wire Shelf (WR71X1936)
- GE Defrost Thermostat (WR50X10010)
- GE Defrost Timer (WR9X330DS)
- GE Sensor (WB23X5340)
- GE Water Filter Bypass Cap (WR17X22073)
- PROTO EXT BAR 1/2 DR 2" (PO49964)
- Ge Food Service Appliance Parts