Ge

Supreme Silicone K/B - White


product price: $10.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Container Type Cartridge
  • Sealant Base Silicone
  • Application Kitchen and Bath
  • Series Supreme Silicone
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ge
  • MFR # M90025-30
  • Zoro # G811327416
  • UPC #
    028756956594
  • Country of Origin Korea, Republic of
  • Category Caulks & Sealants

Dimensions

Overall Width 2 in
Container Size 10 oz
Overall Length 11.75 in

Description

Silicone Sealant, Color White, Application Kitchen and Bath, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Waterproof, Sealant Properties Hybrid Performance, Standards ASTM C920, Class 25, Grade NS, TT-S-001543A, TT-S-00230C, Type S, Use A, G, O Test Requirements, Elongation 210 Percent, Full Cure Time 7 day, Maximum Performance Temperature 140 Degrees F, Minimum Performance Temperature 0 Degrees F, Working Time 20 min

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.