Shop All Disposable Suits & Coveralls
Ge
SMS Protective Coverall, w/ElasticWaist&Collar M
Mfr # GW900M
Zoro # G410841344
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GW900M
- Zoro # G410841344
- UPC # 810084962442
- Country of Origin China
- Category Disposable Suits & Coveralls
Description
GE Medium SMS Protective Coverall with Collar. This is the GE Protective Coverall with collar made with SMS Material. Features a two-way zipper sealable flap, elastic wrist, ankles, and waist. It offers protection against liquids, chemicals, and airborne particulates. It is lightweight and breathable. It can be used in wood working, painting, Industry, Cleaning, Waste handling & recycle and in Agriculture or Gardening. It meets ISO EN13688; TYPE 5 EN13982-1 TYPE 6 EN 13034; EN 1073-2 & EN1149-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Aluminized Jacket, L, Carbon Kevlar(R) (C22NLLG30)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, S, 1 PR (RWG559S)
- TOUGH GUY Floor Safety Sign, 37 in H, 12 in W, Plastic, Trapezoid, English, 2LEA7 (2LEA7)
- MONTOUR LINE Stanchion Belt Barrier Black Post 11ft. Auth...Belt (M630-BK-AUTHYB-110)
- GE SMS Protective Coverall, w/Elastic Hood&Wrist XL (GW901XL)
- GE SMS Protective Coverall, w/Elastic Hood&Wrist 2XL (GW9012XL)
- GE SMS Protective Coverall with Hood, White, S (GW901S)
- GE SMS Protective Coverall, w/Elastic Hood&Wrist L (GW901L)
- GE SMS Protective Coverall, w/ElasticWaist&Collar XL (GW900XL)
- MCR SAFETY Tyvek Coverall W Collar, , 3XL, PK25, X3, 25 PK, White, Tyvek(R), Zipper (TY120SX3)
- LAKELAND Hooded Chemical Resistant Coveralls, 3XL, White, ChemMax(R) 2, Zipper (PBLC44428-3X)
- Ge Disposable Clothing