Shop All Disposable Suits & Coveralls
Ge
SMS Protective Coverall, w/ElasticWaist&Collar 2XL
Mfr # GW9002XL
Zoro # G310841369
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Named Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GW9002XL
- Zoro # G310841369
- UPC # 810084962473
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 2XL |
Details
Item | Coverall |
Color | White |
Description
GE 2XL SMS Protective Coverall with Collar. This is the GE Protective Coverall with collar made with SMS Material. Features a two-way zipper sealable flap, elastic wrist, ankles, and waist. It offers protection against liquids, chemicals, and airborne particulates. It is lightweight and breathable. It can be used in wood working, painting, Industry, Cleaning, Waste handling &recycle and in Agriculture or Gardening. It meets ISO EN13688; TYPE 5 EN13982-1 TYPE 6 EN 13034; EN 1073-2 &EN1149-9
- •It meets ISO EN13688; TYPE 5 EN13982-1 TYPE 6 EN 13034; EN 1073-2 & EN1149-9
- •Coverall with collar made with SMS Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476H80 (476H80)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, U1-1025-RA_14X10 (U1-1025-RA_14X10)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (DM1310P)
- EDGE EYEWEAR Safety Glasses, Blue Scratch-Resistant (SW118)
- GE SMS Protective Coverall, w/ElasticWaist&Collar M (GW900M)
- GE Microporous Protective Coverall, w/Collar XL (GW902XL)
- GE Hooded Disposable Coveralls, L, White, Zipper Flap (GW904L)
- GE Hooded Disposable Coveralls, M, White, Zipper Flap (GW904M)
- GE Hooded Disposable Coveralls, XL, White, Zipper Flap (GW904XL)
- GE SMS Protective Coverall, w/ElasticWaist&Collar XL (GW900XL)
- TYCHEM Hooded Coverall, 4 PK, Green, Tychem(R) 2000 SFR, Adhesive (QS128TGRXL000400)
- Ge Disposable Clothing