Shop All Circuit Breaker & Panelboard Accessories
Ge
Shunt Device, 70/140A, 125V DC
Mfr # 139C4378G4
Zoro # G704382782
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V DC
- Amps 70/140A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # 139C4378G4
- Zoro # G704382782
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Shunt Device |
Voltage | 125V DC |
Amps | 70/140A |
Description
58
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Snap Switch Cover, PVC, F/ Z Series (AP-Z)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5262RWR)
- LINEMASTER Varior Potentiometer (OHASAC-10K)
- AC WORKS NEMA L15-20P 3-Phase 20A 250V 4-Prong Locking Male Plug With UL, C-UL Approval in Orange (ASL1520P)
- GE Bonding Strap Kit, 225A, 3.25inWx8.25inL (BNDKT)
- GE Lug Kit, 125A, 120/240V AC (TNLK250)
- GE Main Lug Kit, 225A, 6Wx12L (MLA2)
- GE Ground Kit, Surface/Flush, 125A, 4Wx9L (TGK12)
- GE Handle Tie, 125A, 3 Poles (TEYXHT3)
- GE Load Ctr Main Lug Rp125A (TPL412RP)
- SQUARE D Lug Kit Neutral Homline 100Amp (HOM100ANCP)
- Ge Circuit Breaker & Panelboard Accessories