Shop All Duct Heater Coil Kits
Ge Sensing
Coil 24V
Mfr # CS4AF24A24
Zoro # G3208173
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Sensing
- MFR # CS4AF24A24
- Zoro # G3208173
- Country of Origin United States
- Category Duct Heater Coil Kits
Details
Item | Coil 24V |
Description
Coil 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Ventilator, 48 In, 208-230/460 V (7AE22)
- ALL-FILTERS 16X25X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (16251.11 4PK)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGD7)
- SCOTCH 3M Filtrete 12 in. W X 30 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (AL42-4)
- GC VALVES Coil 120V Hi-Temp (CS3AN02A24)
- ILLINOIS STEAM TRAPS Coil 120V Hi-Temp Nema4 10Watt (HS4GN02A24)
- Ge Sensing Heaters & Furnaces