Shop All Duct Heater Coil Kits
Ge Sensing
Coil 24V Ac
Mfr # CS5AF01A24
Zoro # G3208252
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Sensing
- MFR # CS5AF01A24
- Zoro # G3208252
- Country of Origin United States
- Category Duct Heater Coil Kits
Details
Item | Coil 24V Ac |
Description
Coil 24V Ac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Contactor, 120V 3Pole Size 2 Starter (AN16GN0AB)
- IEC 14HP, 115V FAN COIL MOTOR (E020-70021521)
- SUPCO Digital Monometer (DDM55)
- EVERPURE Prefilter Assembly -E-10 For - Part# Ev9795-80 (EV9795-80)
- GC VALVES Coil 120V Hi-Temp (CS3AN02A24)
- ILLINOIS STEAM TRAPS Coil 120V Hi-Temp Nema4 10Watt (HS4GN02A24)
- Ge Sensing Duct Heater Coil Kits