Shop All Selector Switches
Ge
Selector Switch Kit, Off-On, Size 5, Black
Mfr # CR305X530D
Zoro # G1317355
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- NEMA Rating 1
- Includes Mounting Screws
- Starter Size 5
- Legend Off/On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR305X530D
- Zoro # G1317355
- UPC # 094714045068
- Country of Origin United States
- Category Selector Switches
Dimensions
Starter Size | 5 |
Details
Item | Selector Switch Kit |
Color | Black |
NEMA Rating | 1 |
Includes | Mounting Screws |
Legend | Off/On |
For Use With | Type 1 Enclosed Contactor |
Operator Function | Start/Stop |
Operator | Selector Switch |
Compatible with Series | Type 1 Enclosed Contactors |
Starter Style | NEMA |
NEMA Enclosure Rating | 1 |
Description
Selector Switch Kit, NEMA Enclosure Rating 1, Includes Mounting Screws, Color Black, Operator Function Start/Stop, Starter Style NEMA, Operator Selector Switch, Compatible with Series Type 1 Enclosed Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 125A, 55A (R-20)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, SPDT (TD-88168)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x48, Gray, Steel (AT101048)
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125VAC, Black (HBL15W47BK)
- GE Start/Stop Panel Pushbutton Other Electrical Component (CR350X120N)
- GE Selector Switch Kit, Off-On, Sz 00, 0, 1, Blk (CR305X130P)
- GE Selector Switch, H-O-A, 00, 0, 1, NEMA 1 (CR305X130N)
- GE Selector Switch Kit, Hand-Off-Auto, Size 2 (CR305X230N)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 30mm, Green (9001K11J1G)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3042)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3011)
- Ge Switches