Shop All Selector Switches
Ge
Selector Switch Kit, Off-On, Size 3-4, Blk
Mfr # CR305X330D
Zoro # G1241326
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- NEMA Rating 1
- Legend Off/On
- Starter Size 3,4
- For Use With Type 1 Enclosed Starters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR305X330D
- Zoro # G1241326
- UPC # 783166352731
- Country of Origin United States
- Category Selector Switches
Dimensions
Starter Size | 3,4 |
Details
Item | Selector Switch Kit |
Color | Black |
NEMA Rating | 1 |
Legend | Off/On |
For Use With | Type 1 Enclosed Starters |
Includes | Mounting Screws |
Operator Function | Start/Stop |
Operator | Selector Switch |
Compatible with Series | Type 1 Enclosed Starters |
Starter Style | NEMA |
Description
Selector Switch Kit, Includes Mounting Screws, Color Black, Operator Function Start/Stop, Starter Style NEMA, Operator Selector Switch, Compatible with Series Type 1 Enclosed Starters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Cold Weather Kit for Diesel Generator (6560)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 10A, 250V AC, 1kA at 125V AC, 5 PK (AGX-10)
- GE Selector Switch Kit, Hand-Off-Auto, Size 2 (CR305X230N)
- GE Selector Switch Kit, Off-On, Sz 00, 0, 1, Blk (CR305X130P)
- GE Selector Switch, H-O-A, 00, 0, 1, NEMA 1 (CR305X130N)
- GE Start/Stop Panel Pushbutton Other Electrical Component (CR350X120N)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS44B)
- EATON Non-ill 2-position V-pos Mtn Sel Swtch (M22-W)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3053)
- Ge Selector Switches