Shop All Selector Switches
Ge
Selector Switch Kit, Off-On, Size 2, Black
Mfr # CR305X230D
Zoro # G0293641
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- NEMA Rating 1
- For Use With Type 1 Enclosed Starters
- Starter Size 2
- Legend Off/On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR305X230D
- Zoro # G0293641
- UPC # 783166352526
- Country of Origin United States
- Category Selector Switches
Dimensions
Starter Size | 2 |
Details
Item | Selector Switch Kit |
Color | Black |
NEMA Rating | 1 |
For Use With | Type 1 Enclosed Starters |
Legend | Off/On |
Includes | Mounting Screws |
Compatible with Series | Type 1 Enclosed Starters |
Starter Style | NEMA |
NEMA Enclosure Rating | 1 |
Operator | Selector Switch |
Operator Function | Start/Stop |
Description
Selector Switch Kit, NEMA Enclosure Rating 1, Includes Mounting Screws, Color Black, Operator Function Start/Stop, Starter Style NEMA, Operator Selector Switch, Compatible with Series Type 1 Enclosed Starters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY AWG #1/0 Black Battery Interconnect Cable 12" with 3/8" Lugs (BIC-10AWGBLK12)
- GROTE Circuit Breaker, Mini, Type II, 25A (82-2353)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, Class 10, 3P, 690V (LRD3359)
- MERSEN Surge Protector, 120/240V, 50 kA (STXR240H05)
- GE Selector Switch Kit, Hand-Off-Auto, Size 2 (CR305X230N)
- GE Start/Stop Panel Pushbutton Other Electrical Component (CR350X120N)
- GE Selector Switch Kit, Off-On, Sz 00, 0, 1, Blk (CR305X130P)
- GE Selector Switch, H-O-A, 00, 0, 1, NEMA 1 (CR305X130N)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Keyd (ZB6DGC)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (52SW2AAB)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, A600/Q600, 3P (9001KS53FBH13)
- Ge Selector Switches