Shop All Selector Switches
Ge
Selector Switch Kit, Hand-Off-Auto, Sz 3-4
Mfr # CR305X330B
Zoro # G2695472
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- NEMA Rating 1
- For Use With Starter/Contactor
- Includes Mounting Screws
- Starter Size 3, 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR305X330B
- Zoro # G2695472
- UPC # 783166352724
- Country of Origin United States
- Category Selector Switches
Dimensions
Starter Size | 3, 4 |
NEMA Size | 0, 00, 1, 2, 3, 4, 5, 6 |
Details
Item | Selector Switch Kit |
Color | Black |
NEMA Rating | 1 |
For Use With | Starter/Contactor |
Includes | Mounting Screws |
Legend | Hand/Off/Auto |
Starter Style | NEMA |
Operator | Selector Switch |
NEMA Enclosure Rating | 1 |
Operator Function | Hand/Off/Auto |
Description
Selector Switch Kit, NEMA Enclosure Rating 1, NEMA Size 0, 00, 1, 2, 3, 4, 5, 6, Includes Mounting Screws, Color Black, Operator Function Hand/Off/Auto, Starter Style NEMA, Operator Selector Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Black, St (LWASK6BLK)
- SIEMENS Overload Relay, 5.50 to 22A, 3P, 600VAC (3UB81234DW2)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (FRN0.38TB50)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (6ECD7)
- GE Start/Stop Panel Pushbutton Other Electrical Component (CR350X120N)
- GE Selector Switch Kit, Hand-Off-Auto, Size 2 (CR305X230N)
- GE Selector Switch Kit, Off-On, Sz 00, 0, 1, Blk (CR305X130P)
- GE Selector Switch, H-O-A, 00, 0, 1, NEMA 1 (CR305X130N)
- DAYTON Non-Illum Selector Switch, Cam D, 1NO/1NC (30G310)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3023)
- DAYTON SelectorSw/Contact Block, 1NC/1NO, 30mm (30G320)
- Ge Selector Switches