Shop All Selector Switches
Ge
Selector Switch Kit, Hand-Off-Auto, Size 2
Mfr # CR305X230N
Zoro # G1206073
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- NEMA Rating 1
- Legend Hand/Off/Auto
- Starter Size 2
- For Use With Type 1 Enclosed Starters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR305X230N
- Zoro # G1206073
- UPC # 078316635254
- Country of Origin United States
- Category Selector Switches
Dimensions
Starter Size | 2 |
NEMA Size | 0, 00, 1, 2, 3, 4, 5, 6 |
Details
Item | Selector Switch Kit |
Color | Black |
NEMA Rating | 1 |
Legend | Hand/Off/Auto |
For Use With | Type 1 Enclosed Starters |
Includes | Mounting Screws |
Compatible with Series | Type 1 Enclosed Starters |
NEMA Enclosure Rating | 1 |
Starter Style | NEMA |
Operator Function | Hand/Off/Auto |
Operator | Selector Switch |
Description
Selector Switch Kit, NEMA Enclosure Rating 1, NEMA Size 0, 00, 1, 2, 3, 4, 5, 6, Includes Mounting Screws, Color Black, Operator Function Hand/Off/Auto, Starter Style NEMA, Operator Selector Switch, Compatible with Series Type 1 Enclosed Starters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC, B Curve (QO230EPD)
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-2)
- TITAN Automotive Fuse Kit, 24 Fuses Included 20 A to 100 A, Not Rated (TIT45232)
- KNIPEX End Ferrules, 8 AWG (10mm2) Long, PK100 (97 99 357)
- GE Start/Stop Panel Pushbutton Other Electrical Component (CR350X120N)
- GE Selector Switch, H-O-A, 00, 0, 1, NEMA 1 (CR305X130N)
- GE Selector Switch Kit, Off-On, Sz 00, 0, 1, Blk (CR305X130P)
- SIEMENS Non-Illum Selector Switch, 2NO/2NC, 3P (52SA2CDBA2)
- ALLEN BRADLEY 2 POS ILLUMINATED 120V-AC SELECTOR SWITCH (800T-16HX2KB6AX)
- ALLEN BRADLEY SPRING RETURN SELECTOR SWITCH (800FP-SL32)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6BE)
- Ge Switches