Shop All Selector Switches
Ge
Selector Switch, H-O-A, 00, 0, 1, NEMA 1
Mfr # CR305X130N
Zoro # G1688382
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- NEMA Rating 1
- Legend Hand/Off/Auto
- Starter Size 00 to 1
- For Use With GE Series CR305 (3HXY4 and 3HXY5,) and CR306 Starters (3HXY9 and 3HXZ1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR305X130N
- Zoro # G1688382
- UPC # 783166352298
- Country of Origin United States
- Category Selector Switches
Dimensions
Starter Size | 00 to 1 |
Details
Item | Selector Switch Kit |
Color | Black |
NEMA Rating | 1 |
Legend | Hand/Off/Auto |
For Use With | GE Series CR305 (3HXY4 and 3HXY5,) and CR306 Starters (3HXY9 and 3HXZ1) |
Includes | Mounting Screws |
Operator Function | Hand/Off/Auto |
Operator | Selector Switch |
Compatible with Series | CR305, CR306, GE |
Description
Selector Switch Kit, Includes Mounting Screws, Color Black, Operator Function Hand/Off/Auto, Operator Selector Switch, Compatible with Series CR305, CR306, GE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 62in H (NC62VSHR)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6112R)
- YELLOW JACKET Cord Extn Ylwjkt12/3 25' (2883AC)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115CAFI)
- GE Selector Switch Kit, Hand-Off-Auto, Size 2 (CR305X230N)
- GE Selector Switch Kit, Off-On, Sz 00, 0, 1, Blk (CR305X130P)
- GE Start/Stop Panel Pushbutton Other Electrical Component (CR350X120N)
- DAYTON Non-Illum Selector Switch, Silver, Plastic (30G270)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS72B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS73B)
- EATON Non-Illum Selector Switch, Al, Chrome, 4A (M22M-WKV-K11)
- Ge Switches