Shop All Caulks & Sealants
Ge
Sealant, 2.8 oz, Tube, Clear, Silicone Base
Mfr # 2823396
Zoro # G4591167
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Clear
- Container Type Tube
- Sealant Base Silicone
- Application General Household Repairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # 2823396
- Zoro # G4591167
- UPC # 077027002805
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 2.8 oz |
Container Size | 2.8 oz |
Container Size and Type | 3 oz Tube |
Description
Silicone Sealant, Color Clear, Application Multipurpose, Container Size 2.8 oz, Container Type Tube, Finishing Features Not Applicable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Sealant Properties Flexible, Standards ASTM C920 Type S Grade NS, Class 25 Use NT, G, A and O, TT-S-001543A, TT-S-00230, Full Cure Time 1 day, Maximum Performance Temperature 400 Degrees F, Minimum Performance Temperature -60 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 4203 Series, Clear, 0.7 oz, Tube (232837)
- SILICONE II GE Advanced Clear Silicone 2 Window and Door Caulk Sealant 10.1 oz (GE-5000)
- KRAKENBOND Krakenbond All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, Black, 12PK (KR100EBLCLASS-12)
- SIKAFLEX Sikaflex 15 LM Elastomeric Sealant- 20oz Sausage- White (SL-SK-SF15LM-20-WT)
- GE Advanced Clear Silicone 2 Window and Door Caulk Sealant 2.8 oz (2810435)
- GE Kitchen & Bath Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2812562)
- GE Window & Door Sealant, 10.1 oz, Cartridge, Light Gray, Silicone Base (2813704)
- GE Advanced Silicone 2 Kitchen & Bath Sealant - Squeeze, Almond, 2.8oz (2816708)
- GE Supreme White Silicone Window and Door Sealant 10.1 oz (2709107)
- GE Window & Door Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2811092)
- WHITE LIGHTNING Multipurpose RTV Silicone Sealant, 10 oz, White, Temp Range 400 Degrees F (W11120010)
- Ge Caulks & Sealants