Safety Helmet, Vented, White
Mfr # GH400W
Zoro # G310841321
Key Features
- Features Vented
Product Information
Details
Item | Safety Helmet |
Color | White |
Features | Vented |
Description
GE White Safety Helmet. This Is the GE Safety Helmet made with ABS. Cross Ventilation System, ensuring the most efficent cooling system. Lower profile than conventional safety helmets. Ultra-lightweight safety helmet providing greater comfort for all-day wear. Impact absorbing technology powered by Koroyd. Koroyd's KOR is 95% air, this enables lighter, smaller, faster protection, causing less fatigue. Array of accessories, 10 slots for accessories. Adjustable ratchet system. Washable four points adjustable chin strap. Washable memory foam sweat-wicking band &Antimicrobial padding. 360 deg. Fit system adjustability up or down. It Meets ANSI ISEAZ89.1-2014 TYPE 1 CLASS C Standards.
- •ANSI ISEAZ89.1-2014 TYPE 1 CLASS C Standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Positioning Lanyard, 8 ft., Yellow (1234071)
- LANDAU Scrub Shirt, XL, Navy, Unisex (7502BNPXLRG)
- HY-KO Wet Paint Sign 8.5" x 12.5", 10PK, A11035 (A11035)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 2XL, White (TY122SWH2X0025VP)
- GE Safety Helmet, Vented, Red (GH400R)
- GE Safety Helmet, Vented, Green (GH400GN)
- GE Safety Helmet, Vented, Orange (GH400O)
- GE Vented Full Brim Hard Hat, 4-Point Adjustable Ratchet Suspension, Blue (GH326B)
- GE Vented Full Brim Hard Hat, 4-Point Adjustable Ratchet Suspension, White (GH326W)
- GE Vented Full Brim Hard Hat, 4-Point Adjustable Ratchet Suspension, Green (GH326N)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), White (A010CA00)
- Ge Head Protection