Safety Helmet, Non-Vented, Yellow
Mfr # GH401Y
Zoro # G710841358
Key Features
- Features Non-Vented
Product Information
Details
Item | Safety Helmet |
Color | Yellow |
Features | Non-Vented |
Description
GE Yellow Safety Helmet. This Is the GE Safety Helmet made with ABS. Cross Ventilation System, ensuring the most efficent cooling system. Lower profile than conventional safety helmets. Ultra-lightweight safety helmet providing greater comfort for all-day wear. Impact absorbing technology powered by Koroyd. Koroyd's KOR is 95% air, this enables lighter, smaller, faster protection, causing less fatigue. Array of accessories, 10 slots for accessories. Adjustable ratchet system. Washable four points adjustable chin strap. Washable memory foam sweat-wicking band &Antimicrobial padding. 360 deg. Fit system adjustability up or down. It Meets ANSI ISEAZ89.1-2014 TYPE 1 CLASS E Standards.
- •ANSI ISEAZ89.1-2014 TYPE 1 CLASS E Standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 4 in Height, 6 in Width, Magnetic Vinyl, Horizontal Rectangle, English (469L44)
- ALLEGRO INDUSTRIES CO Monitor Calibration Kit (9872-60)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, S, 1 PR (6912S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-GODG-05-XL)
- GE Safety Helmet, Non-Vented, Red (GH401R)
- GE Safety Helmet, Non-Vented, White (GH401W)
- GE Full Brim Vented Hard Hat, 4-Point Adjustable Ratchet Suspension, Blue (GH328B)
- GE Safety Helmet, Vented, White (GH400W)
- GE Full Brim Safety Helmet, Vented, One Size, White (GH328W)
- GE Safety Helmet, Vented, Green (GH400GN)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (19953)
- Ge Head Protection