Safety Helmet, Non-Vented, Green
Mfr # GH401GN
Zoro # G910841318
Key Features
- Features Non-Vented
Product Information
Details
Item | Safety Helmet |
Color | Green |
Features | Non-Vented |
Description
GE Green Safety Helmet. This Is the GE Safety Helmet made with ABS. Cross Ventilation System, ensuring the most efficent cooling system. Lower profile than conventional safety helmets. Ultra-lightweight safety helmet providing greater comfort for all-day wear. Impact absorbing technology powered by Koroyd. Koroyd's KOR is 95% air, this enables lighter, smaller, faster protection, causing less fatigue. Array of accessories, 10 slots for accessories. Adjustable ratchet system. Washable four points adjustable chin strap. Washable memory foam sweat-wicking band &Antimicrobial padding. 360 deg. Fit system adjustability up or down. It Meets ANSI ISEAZ89.1-2014 TYPE 1 CLASS E Standards.
- •ANSI ISEAZ89.1-2014 TYPE 1 CLASS E Standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474T32 (474T32)
- CONDOR Full Body Harness, Universal, Polyester (35KU77)
- SIGNMISSION Danger -Confined Space Permit Required Bilingual 10 x 14 OSHA, DS-Confined Space Permit Bilingual (DS-Confined Space Permit Bilingual)
- CLC WORK GEAR HANDYMAN WORK GLOVESHIGH DEXTERITY-LAR (125L)
- GE Cap Style Non-Vented Hard Hat, 4-Point Adjustable Ratchet Suspension, Blue (GH327B)
- GE Safety Helmet, Non-Vented, Red (GH401R)
- GE Full Brim Hard Hat, Non-Vented, 4-Point Ratchet Suspension, Carbon Fiber Black (GH329CB)
- GE Safety Helmet, Vented, Gray (GH400G)
- GE Vented Full Brim Hard Hat, 4-Point Adjustable Ratchet Suspension, White (GH326W)
- GE Safety Helmet, Non-Vented, White (GH401W)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E2SW01A000)
- Ge Head Protection