Safety Helmet, Non-Vented, Gray
Mfr # GH401G
Zoro # G810841319
Key Features
- Features Non-Vented
Product Information
Details
Item | Safety Helmet |
Color | Gray |
Features | Non-Vented |
Description
GE Gray Safety Helmet. This Is the GE Safety Helmet made with ABS. Cross Ventilation System, ensuring the most efficent cooling system. Lower profile than conventional safety helmets. Ultra-lightweight safety helmet providing greater comfort for all-day wear. Impact absorbing technology powered by Koroyd. Koroyd's KOR is 95% air, this enables lighter, smaller, faster protection, causing less fatigue. Array of accessories, 10 slots for accessories. Adjustable ratchet system. Washable four points adjustable chin strap. Washable memory foam sweat-wicking band &Antimicrobial padding. 360 deg. Fit system adjustability up or down. It Meets ANSI ISEAZ89.1-2014 TYPE 1 CLASS E Standards.
- •ANSI ISEAZ89.1-2014 TYPE 1 CLASS E Standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Coveralls, Cotton, Gray, MT (4877GY TL M)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 10 to 19, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-10-19)
- BAFFIN Ins Boots, Size 6, 13" H, Green, Plain, PR (8604-0000-482)
- REEBOK Work Shoes, 9, EEEE, Blue, Alloy, Mens, PR (RB4040)
- GE Cap Style Non-Vented Hard Hat, 4-Point Adjustable Ratchet Suspension, Blue (GH327B)
- GE Vented Full Brim Hard Hat, 4-Point Adjustable Ratchet Suspension, Red (GH326R)
- GE Cap Style Non-Vented Hard Hat, 4-Point Adjustable Ratchet Suspension, White (GH327W)
- GE Safety Helmet, Non-Vented, Yellow (GH401Y)
- GE Vented Full Brim Hard Hat, 4-Point Adjustable Ratchet Suspension, Green (GH326N)
- GE Full Brim Vented Hard Hat, 4-Point Adjustable Ratchet Suspension, Black Carbon Fiber (GH328CB)
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Gloss White) (HDF-15WG)
- Ge Head Protection