Safety Helmet, Non-Vented, Black
Mfr # GH401BK
Zoro # G410841313
Key Features
- Features Non-Vented
Product Information
Details
Item | Safety Helmet |
Color | Black |
Features | Non-Vented |
Description
GE Black Safety Helmet. This Is the GE Safety Helmet made with ABS. Cross Ventilation System, ensuring the most efficent cooling system. Lower profile than conventional safety helmets. Ultra-lightweight safety helmet providing greater comfort for all-day wear. Impact absorbing technology powered by Koroyd. Koroyd's KOR is 95% air, this enables lighter, smaller, faster protection, causing less fatigue. Array of accessories, 10 slots for accessories. Adjustable ratchet system. Washable four points adjustable chin strap. Washable memory foam sweat-wicking band &Antimicrobial padding. 360 deg. Fit system adjustability up or down. It Meets ANSI ISEAZ89.1-2014 TYPE 1 CLASS E Standards.
- •ANSI ISEAZ89.1-2014 TYPE 1 CLASS E Standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, 2XL (70529_310-2XL)
- KLEENGUARD Safety Glasses w-Anti-Fog Coating, Smoke Anti-Fog (65336)
- LYLE Alum Danger Acetylene, 10"x7", LCU4-0324-NA_10X7 (LCU4-0324-NA_10X7)
- SALISBURY Replacement Lens, ATPV 40 cal/sq cm (4000-PP)
- GE Full Brim Vented Hard Hat, 4-Point Adjustable Ratchet Suspension, Blue (GH328B)
- GE Safety Helmet, Vented, Orange (GH400O)
- GE Full Brim Vented Hard Hat, 4-Point Adjustable Ratchet Suspension, Black Carbon Fiber (GH328CB)
- GE Safety Helmet, Vented, White (GH400W)
- GE Safety Helmet, Non-Vented, White (GH401W)
- GE Safety Helmet, Vented, Green (GH400GN)
- 3M H-701V White 4-Point Ratchet Suspension Vented Hard Hat (399H701V)
- Ge Head Protection