Shop All Safety Goggles
Ge
Safety Googles, Anti-Fog, Adjustable Headband
Mfr # GE148CAF
Zoro # G610841274
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-fog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GE148CAF
- Zoro # G610841274
- UPC # 810084962954
- Country of Origin China
- Category Safety Goggles
Details
Item | Safety Goggles |
Lens Color | Clear |
Lens Coating | Anti-fog |
Description
GE Safety Goggles Clear Anti-Fog Lenses. High permormance polycarbonate lens filters 99.9% of UV radiation chemical resistance. Indirect vents are designed to help protect against chemical splash, molten metal and, solid material. 3 Pieces of plastic molds to be placed in the perforated vents for internal air control of the goggles. Single piece lens with 180 degrees distortion-free viewing. PVC Frame. Polyester &rubber thread adjustable headband. Over the glass design fits over most prescriptions eyewear. It ANSI Z87.1 Standard.
- •It meets EN 166, ANSI Z87.1 Standard, and has CE certification.
- •100% of UV protection
- •PVC Frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/RD)
- ERGOMATES Antifatigue Soles, Mens Size 10 to 13, Pr (G88703B)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2HNRW01A000)
- MUCK BOOT CO Boots, Size 15, 12" Height, Black, Plain, PR (CHM-000A/15)
- GE Safety Googles, Adjustable Headband, Indirect Vens (GE147C)
- GE Safety Googles, Anti-Fog, Adjustable Headband (GE149CAF)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Condor Series (1VT69)
- KLEIN TOOLS Safety Goggles, Replacement Lens, Clear (60481)
- SAFETY WORKS Goggle Safety Impact Resistant (817697)
- PORTWEST Direct Vent Goggles EN166 (PW20)
- IRONWEAR Chemical Splash and Impact Protection Goggles (3900)
- Ge Eye Protection