Shop All Disposable Gloves
Ge
Safety Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Blue
Mfr # GG622L
Zoro # G010841324
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 8 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GG622L
- Zoro # G010841324
- UPC # 810084962411
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Safety Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Multipurpose |
Description
GE Multipurpose 8mil Thickness Nitrile Orange Large Gloves. This nitrile glove is latex &powder free. 4mil Thickness. Great in wet and dry conditions. Full textured for reliable grip. Maximum comfort for extended wear. Ambidextrous sizing. Touchscreen compatible. It meets EN ISO 374-1:2016 A1:2018/Type B KPT EN ISO 374-5:2016 Virus.
- •It meets EN ISO 374-1:2016 A1:2018/Type B ( KPT) EN ISO 374-5:2016 (Virus).
- •8mil Thickness Nitrile Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Goggle Guard® clip with Accessory Kit, Blue (81200BL)
- BITTEL Disposable Face Mask (50 Pack) (MS03-SP)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 500 PK, Purple (50601)
- MCR SAFETY Beige Driver Syn Leather Red, S, PK12 (3750S)
- GE Safety Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Blue (GG622XL)
- GE Safety Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Blue (GG622M)
- GE Safety Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Blue (GG610XL)
- GE Safety Gloves, 4 mil Palm, Nitrile, Powder-Free, M, Black (GG601M)
- GE Safety Gloves, 4 mil Palm, Nitrile, Powder-Free, L, Blue (GG600L)
- GE Safety Gloves, 4 mil Palm, Nitrile, Powder-Free, M, Blue (GG600M)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (93-732)
- Ge Disposable Gloves