Shop All Disposable Gloves
Ge
Safety Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Blue
Mfr # GG610XL
Zoro # G110841286
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 6 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GG610XL
- Zoro # G110841286
- UPC # 810084960585
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Safety Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Multipurpose |
Description
GE Multipurpose 6mil Thickness Nitrile Blue Extra large Gloves. This nitrile glove is latex &powder free. 4mil Thickness. Great in wet and dry conditions. Full textured for reliable grip. Maximum comfort for extended wear. Ambidextrous sizing. Touchscreen compatible. It meets EN ISO 374-1:2016 A1:2018/Type B KPT EN ISO 374-5:2016 Virus.
- •It meets EN ISO 374-1:2016 A1:2018/Type B ( KPT) EN ISO 374-5:2016 (Virus).
- •6mil Thickness Nitrile Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted L 1 pair (3704CL-08.RT)
- RADIANS Safety Goggles, Clear AF Anti-Fog, Scratch-Resistant Lens, Dagger Series (DG1-11)
- ULTRATECH Drum Spill Containment Pallet, 40" L (9607)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCDUB)
- GE Safety Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Blue (GG610M)
- GE Safety Gloves, 6 mil Palm, Nitrile, Powder-Free, S, Blue (GG610S)
- GE Safety Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Blue (GG622XL)
- GE Safety Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, Black (GG601XL)
- GE Safety Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Blue (GG622L)
- GE Safety Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Blue (GG622M)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-S)
- Ge Disposable Gloves