Shop All Disposable Gloves
Ge
Safety Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, Black
Mfr # GG601XL
Zoro # G210841292
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 4 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GG601XL
- Zoro # G210841292
- UPC # 810084960561
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Safety Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Multipurpose |
Description
GE Multipurpose 4mil Thickness Nitrile Extra large Gloves. This nitrile glove is latex &powder free. 4mil Thickness. Great in wet and dry conditions. Full textured for reliable grip. Maximum comfort for extended wear. Ambidextrous sizing. Touchscreen compatible. It meets EN ISO 374-1:2016 A1:2018/Type B KPT EN ISO 374-5:2016 Virus.
- •It meets EN ISO 374-1:2016 A1:2018/Type B ( KPT) EN ISO 374-5:2016 (Virus).
- •4mil Thickness Nitrile Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- SIGNMISSION Warning-This Water Is Unsafe To Drink-10in x 14in OSHA Safety, WS-This Water Is Unsafe To Drink (WS-This Water Is Unsafe To Drink)
- SAFE HANDLER Bump Cap, 4 Point Pin Lock Suspension, Orange (BIS-OBC-14-1)
- MCR SAFETY Leather Gloves, Safety Cuff, XL, Gray, PR (1735XL)
- GE Safety Gloves, 4 mil Palm, Nitrile, Powder-Free, L, Blue (GG600L)
- GE Safety Gloves, 4 mil Palm, Nitrile, Powder-Free, S, Blue (GG600S)
- GE Safety Gloves, 4 mil Palm, Nitrile, Powder-Free, L, Black (GG601L)
- GE Safety Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Blue (GG610M)
- GE Safety Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Blue (GG622M)
- GE Safety Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Blue (GG610XL)
- ATLANTIC SAFETY PRODUCTS Nitrile Disposable Gloves, Nitrile, M, Black (BLGBL-M)
- Ge Disposable Gloves