Shop All Disposable Gloves
Ge
Safety Gloves, 4 mil Palm, Nitrile, Powder-Free, S, Black
Mfr # GG601S
Zoro # G710841297
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 4 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GG601S
- Zoro # G710841297
- UPC # 810084963869
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Safety Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Multipurpose |
Description
GE Multipurpose 4mil Thickness Nitrile Black Small Gloves. This nitrile glove is latex &powder free. 4mil Thickness. Great in wet and dry conditions. Full textured for reliable grip. Maximum comfort for extended wear. Ambidextrous sizing. Touchscreen compatible. It meets EN ISO 374-1:2016 A1:2018/Type B KPT EN ISO 374-5:2016 Virus.
- •It meets EN ISO 374-1:2016 A1:2018/Type B ( KPT) EN ISO 374-5:2016 (Virus).
- •4mil Thickness Nitrile Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0538-ED_10x7 (LCU4-0538-ED_10x7)
- BRADY Label, 1 in W, Outdoor, Orange (M7C-1000-595-OR)
- BRADY Numbers and Letters Labels, PK 10 (5100P-4)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (MRS110ID)
- GE Safety Gloves, 4 mil Palm, Nitrile, Powder-Free, L, Blue (GG600L)
- GE Safety Gloves, 4 mil Palm, Nitrile, Powder-Free, L, Black (GG601L)
- GE Safety Gloves, 4 mil Palm, Nitrile, Powder-Free, M, Black (GG601M)
- GE Safety Gloves, 4 mil Palm, Nitrile, Powder-Free, M, Blue (GG600M)
- GE Safety Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Blue (GG622M)
- GE Safety Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Blue (GG622XL)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, Lavender (NGPF7002)
- Ge Gloves & Hand Protection