Shop All Disposable Gloves
Ge
Safety Gloves, 4 mil Palm, Nitrile, Powder-Free, L, Blue
Mfr # GG600L
Zoro # G010841300
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 4 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GG600L
- Zoro # G010841300
- UPC # 810084960530
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Safety Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Multipurpose |
Description
GE Multipurpose 4mil Thickness Nitrile Blue Large Gloves. This nitrile glove is latex &powder free. 4mil Thickness. Great in wet and dry conditions. Full textured for reliable grip. Maximum comfort for extended wear. Ambidextrous sizing. Touchscreen compatible. It meets EN ISO 374-1:2016 A1:2018/Type B KPT EN ISO 374-5:2016 Virus.
- •It meets EN ISO 374-1:2016 A1:2018/Type B ( KPT) EN ISO 374-5:2016 (Virus).
- •4mil Thickness Nitrile Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Tempest II Jacket, Black/Red, L (838CR-L)
- DELTA PLUS Ear Muff Hygiene Kit (HK-600)
- DIXON BR FNST, 1-1/2", SwivelxMNPT, 1-1/2", PL (SM150F)
- LYLE Refldecaldanger 480 Volts, 7"x5" (LCU4-0155-RD_7X5)
- GE Safety Gloves, 4 mil Palm, Nitrile, Powder-Free, S, Blue (GG600S)
- GE Safety Gloves, 4 mil Palm, Nitrile, Powder-Free, S, Black (GG601S)
- GE Safety Gloves, 4 mil Palm, Nitrile, Powder-Free, L, Black (GG601L)
- GE Safety Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, Black (GG601XL)
- GE Safety Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Blue (GG622XL)
- GE Safety Gloves, 6 mil Palm, Nitrile, Powder-Free, S, Blue (GG610S)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (MK-296)
- Ge Disposable Gloves