Shop All Safety Glasses
Ge
SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog
Mfr # GE206SAF
Zoro # G406170960
original price:
$11.34
33% off
Sold in multiples of 2 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Black/Blue
- Lens Material Polycarbonate
- Metal Detectable (Yes/No) Yes
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GE206SAF
- Zoro # G406170960
- UPC # 810084961278
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Half-Frame |
Item | SAFETY GLASSES |
Lens Color | Smoke |
Frame Color | Black/Blue |
Lens Coating | Scratch-Resistant, Anti-Fog |
Lens Material | Polycarbonate |
Metal Detectable (Yes/No) | Yes |
Foam Lined | No |
UV Protection | 99.9% UV Protection |
Eyewear Frame Design | Wraparound |
Standards | EN 166, ANSI Z87.1 |
Color | Black/Blue |
Description
Blue/Black Half-Frame Safety Glasses with Smoke Anti-Fog Lenses. Features: Anti-slip TPR temple tips, 100% Polycarbonate lens and 9.5 base curve. Sporty style frame and soft, anti-slip nose pads. Meets EN 166, ANSI Z87.1 standard and has CE certification .99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Boiler Room Mechanical Room Not An Exit, 10in X 7in Aluminum, 7"W, 10" L, Landscape (OS-NS-A-710-L-10374)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-D)
- FRED SILVER Convex Security Mirror (PC-P-26)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-2-1-10)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE201CAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE203C)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE104C)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE206C)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE203CAF)
- GE SAFETY GLASSES, Amber Scratch-Resistant, Anti-Fog (GE203AAF)
- KLEENGUARD Safety Glasses, IR 5.0 Uncoated (20545)
- Ge Safety Glasses