Shop All Safety Glasses
Ge
SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog
Mfr # GE205SAF
Zoro # G706171070
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Frame Color Black/Blue
- Lens Material Polycarbonate
- Metal Detectable (Yes/No) Yes
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GE205SAF
- Zoro # G706171070
- UPC # 810084961230
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Frameless |
Item | SAFETY GLASSES |
Lens Color | Smoke |
Frame Color | Black/Blue |
Lens Coating | Scratch-Resistant, Anti-Fog |
Lens Material | Polycarbonate |
Metal Detectable (Yes/No) | Yes |
Foam Lined | No |
UV Protection | 99.9% UV Protection |
Eyewear Frame Design | Wraparound |
Standards | EN 166, ANSI Z87.1 |
Color | Black/Blue |
Description
Black/Blue Frame Safety Glasses with Smoke Anti-Fog Lenses. Features: Flexible soft temples and 100% polycarbonate lens with 9.5 base curveand soft, adjustable TPR nose pads. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (PRO20CDM)
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100006)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, 4XL (1503JFY4)
- ILC DOVER Emergency Escape Hood (6000-11300-03)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE205CAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE105CAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE106C)
- GE SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog (GE203SAF)
- GE SAFETY GLASSES, Amber Scratch-Resistant, Anti-Fog (GE203AAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE206C)
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens, Anti-Fog (100CAF)
- Ge Eye Protection