Shop All Safety Glasses
Ge
SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog
Mfr # GE109SAF
Zoro # G606170951
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Black/Blue
- Lens Coating Scratch-Resistant, Anti-Fog
- Lens Material Polycarbonate
- Metal Detectable (Yes/No) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GE109SAF
- Zoro # G606170951
- UPC # 810084961285
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Half-Frame |
Item | SAFETY GLASSES |
Lens Color | Smoke |
Frame Color | Black/Blue |
Lens Coating | Scratch-Resistant, Anti-Fog |
Lens Material | Polycarbonate |
Metal Detectable (Yes/No) | Yes |
Foam Lined | No |
Eyewear Frame Design | Wraparound |
UV Protection | 99.9% UV Protection |
Standards | EN 166, ANSI Z87.1 |
Color | Black/Blue |
Description
Indigo/Black Half-Frame Safety Glasses with Smoke Anti-Fog Lenses. Features: TPR temples tips, 100% Polycarbonate lens and 8 base curve. TPR vented browguard for comfort and protection with a wraparound design with side protection, vented temples and soft anti-slip TPR nose pads. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOSS SIGNS 18 W, 0.2 H, Aluminum (V26)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (WMN100277)
- NMC Caution Watch Your Step Sign, C203A (C203A)
- HAWS Axion™ MSR Shower/Eyewash, Combination (8320CRP)
- GE Safety Glasses, Clear Lens, Anti Fog&Scratch (GE115CAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE112C)
- GE SAFETY GLASSES, Smoke Scratch-Resistant (GE212S)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE101CAF)
- GE SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog (GE203SAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE103C)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (14478)
- Ge Safety Glasses