Shop All Safety Glasses
Ge
SAFETY GLASSES, Mirror, I/O Scratch-Resistant, Anti-Fog
Mfr # GE109MAF
Zoro # G706170936
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Black/Blue
- Lens Coating Scratch-Resistant, Anti-Fog
- Lens Material Polycarbonate
- Metal Detectable (Yes/No) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GE109MAF
- Zoro # G706170936
- UPC # 810084960875
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Half-Frame |
Item | SAFETY GLASSES |
Lens Color | Mirror, I/O |
Frame Color | Black/Blue |
Lens Coating | Scratch-Resistant, Anti-Fog |
Lens Material | Polycarbonate |
Metal Detectable (Yes/No) | Yes |
Foam Lined | No |
Eyewear Frame Design | Wraparound |
UV Protection | 99.9% UV Protection |
Standards | EN 166, ANSI Z87.1 |
Color | Black/Blue |
Description
Black-Indigo Half-Frame Safety Glasses with I/O Mirror Anti-Fog Lenses. FFeatures: TPR temples tips, 100% Polycarbonate lens and 8 base curve. TPR vented browguard for comfort and protection with a wraparound design with side protection, vented temples and soft anti-slip TPR nose pads. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rain Pants, 2XL, Green, Unisex (C16920G X2)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S70701)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, L (V41108)
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BOG4XLREG)
- GE SAFETY GLASSES, Blue Mirror Scratch-Resistant, Anti-Fog (GE104BAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE202CAF)
- GE SAFETY GLASSES, Blue Mirror Scratch-Resistant, Anti-Fog (GE106BAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE105CAF)
- GE SAFETY GLASSES, Amber Scratch-Resistant, Anti-Fog (GE203AAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE202C)
- MCR SAFETY Safety Glasses, I/O Clear Mirror Duramass Hard Coat (DM1329)
- Ge Eye Protection