Shop All Safety Glasses
Ge
SAFETY GLASSES, Mirror, I/O Scratch-Resistant, Anti-Fog
Mfr # GE106MAF
Zoro # G706171094
original price:
$11.10
14% off
new price: $9.50
/ea
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Black/Blue
- Lens Material Polycarbonate
- Metal Detectable (Yes/No) Yes
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GE106MAF
- Zoro # G706171094
- UPC # 810084961247
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | SAFETY GLASSES |
Eyewear Frame Style | Half-Frame |
Lens Color | Mirror, I/O |
Frame Color | Black/Blue |
Lens Coating | Scratch-Resistant, Anti-Fog |
Lens Material | Polycarbonate |
Metal Detectable (Yes/No) | Yes |
Foam Lined | No |
UV Protection | 99.9% UV Protection |
Eyewear Frame Design | Wraparound |
Standards | EN 166, ANSI Z87.1 |
Color | Black/Blue |
Description
Black/Blue Frame Safety Glasses with I/O Mirror Anti-Fog Lenses. Features: Anti-slip TPR temple tips, 100% Polycarbonate lens and 9.5 base curve.Sporty Style Frame with soft, anti-slip nose pads. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Chin Strap, For Use With C30, C33, C34, S61, S62, S71, S51 White, 5 PK (ES42GGR5)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (228260)
- CARHARTT AH0267 M Force Helmet Liner (A267-029)
- KISHIGO Jacket, Lime, Polyester, Unisex, 30" L, XL (JS137-XL)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE202C)
- GE SAFETY GLASSES, Smoke Scratch-Resistant (GE212S)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE205CAF)
- GE SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog (GE201SAF)
- GE Safety Glasses, Clear Lens Clear Frame Lightweight (GE114C)
- GE SAFETY GLASSES, Blue Mirror Scratch-Resistant, Anti-Fog (GE109BAF)
- SELLSTROM Safety Glasses Sebring™ Series (S76301)
- Ge Safety Glasses