Shop All Safety Glasses
Ge
SAFETY GLASSES, Mirror, I/O Scratch-Resistant, Anti-Fog
Mfr # GE103MAF
Zoro # G206171112
product price: $6.50
/ea
Sold in multiples of 2 for $13.00
$13.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Frame Color Blue
- Lens Material Polycarbonate
- Metal Detectable (Yes/No) Yes
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GE103MAF
- Zoro # G206171112
- UPC # 810084961179
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | SAFETY GLASSES |
Eyewear Frame Style | Frameless |
Lens Color | Mirror, I/O |
Frame Color | Blue |
Lens Coating | Scratch-Resistant, Anti-Fog |
Lens Material | Polycarbonate |
Metal Detectable (Yes/No) | Yes |
Foam Lined | No |
Eyewear Frame Design | Wraparound |
UV Protection | 99.9% UV Protection |
Standards | EN 166, ANSI Z87.1 |
Color | Blue |
Description
Blue Frameless Safety Glasses with I/O Mirror Anti-Fog Lenses. Features: Thin & flexible temples and 100% Polycarbonate lens with 9.5 base curve. Wrap around design with side protection and temple neck cord holes with a comfortable molded nose bridge. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Collared Disposable Coverall, Elastic Wrists and Ankles, 2XL, White, 6 Pack (TY125SWH2X0006G1)
- MCR SAFETY Glove, Cut Resistant, L, Hypermax Shell, PPR (96782L)
- 3M DBI-SALA Carabiner, Auto-Lock, 4-19/64" Length, Zinc Plated steel, Gold (3100107)
- KLEIN TOOLS Tradesman Pro™ Shoe Covers, Medium (55487)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE106C)
- GE SAFETY GLASSES, Blue Mirror Scratch-Resistant, Anti-Fog (GE106BAF)
- GE Safety Glasses, Clear Lens Clear Frame Lightweight (GE114C)
- GE SAFETY GLASSES, Blue Mirror Scratch-Resistant, Anti-Fog (GE104BAF)
- GE Safety Glasses, Clear Lens, Anti Fog&Scratch (GE115CAF)
- GE SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog (GE203SAF)
- JACKSON SAFETY Safety Eyewear ELEMENT Amber Lens /Black Frame (3004883)
- Ge Eye Protection