Shop All Safety Glasses
Ge
SAFETY GLASSES, Mirror, I/O Scratch-Resistant, Anti-Fog
Mfr # GE101MAF
Zoro # G306170923
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Gray/Blue
- Lens Material Polycarbonate
- Metal Detectable (Yes/No) Yes
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GE101MAF
- Zoro # G306170923
- UPC # 810084961155
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | SAFETY GLASSES |
Eyewear Frame Style | Half-Frame |
Lens Color | Mirror, I/O |
Frame Color | Gray/Blue |
Lens Coating | Scratch-Resistant, Anti-Fog |
Lens Material | Polycarbonate |
Metal Detectable (Yes/No) | Yes |
Foam Lined | No |
UV Protection | 99.9% UV Protection |
Eyewear Frame Design | Wraparound |
Standards | EN 166, ANSI Z87.1 |
Color | Gray/Blue |
Description
Gray/Blue Half-Frame Safety Glasses with I/O Mirror Anti-Fog Lenses. Features: Adjustable with 100% Polycarbonate lens and 6.75 base curve. Wrap around design with side protection and temple neck cord holes. Scratch and impact resistant. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Disposable Sleeve, Blue, 18" L, PK1000 (2418PEB)
- 3M PROTECTA Vest-Style Positioning/Climbing/Retrieval Harness, XL, Polyester (1161515)
- SIGNMISSION Employee Parking With Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24399 (A-1218-24399)
- DELTANA Residential Letter T Lifetime Brass 4" (RL4T-CR003)
- GE SAFETY GLASSES, Blue Mirror Scratch-Resistant, Anti-Fog (GE104BAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE203C)
- GE SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog (GE203SAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE105CAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE101CAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE205CAF)
- MCR SAFETY Glasses, HK1 I/O Clear Mirror Lens, 12PK (HK119)
- Ge Eye Protection