Shop All Safety Glasses
Ge
SAFETY GLASSES, Clear Scratch-Resistant
Mfr # GE206C
Zoro # G906171085
original price:
$11.72
36% off
new price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Black/Blue
- Lens Material Polycarbonate
- Metal Detectable (Yes/No) Yes
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GE206C
- Zoro # G906171085
- UPC # 810084961261
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | SAFETY GLASSES |
Eyewear Frame Style | Half-Frame |
Lens Color | Clear |
Frame Color | Black/Blue |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Metal Detectable (Yes/No) | Yes |
Foam Lined | No |
Eyewear Frame Design | Wraparound |
UV Protection | 99.9% UV Protection |
Standards | EN 166, ANSI Z87.1 |
Color | Black/Blue |
Description
Blue/Black Half-Frame Safety Glasses with Clear Lenses. Features: Anti-slip TPR temple tips, 100% Polycarbonate lens and 9.5 base curve. Sporty style frame with soft, anti-slip nose pads. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Shoe Covers, Serged, White, L, PK200 (TY450SWH000200LG)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (48-73-7921)
- BADGER Fire Extinguisher, 20B:C, Dry Chemical, 10 lb (B-10-P-HF)
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 2XL)
- GE SAFETY GLASSES, Amber Scratch-Resistant, Anti-Fog (GE203AAF)
- GE SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog (GE201SAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE203C)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE105CAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE202C)
- GE Safety Glasses, Clear Lens, Anti-Scratch, AntiSlip (GE115C)
- SELECCIONE Outlook Shooting Safety Glasses with Clear Lenses (SE3859111)
- Ge Eye Protection