Shop All Safety Glasses
Ge
SAFETY GLASSES, Clear Scratch-Resistant
Mfr # GE203C
Zoro # G406170922
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Frame Color Gray
- Lens Material Polycarbonate
- Metal Detectable (Yes/No) Yes
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GE203C
- Zoro # G406170922
- UPC # 850031579071
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | SAFETY GLASSES |
Eyewear Frame Style | Frameless |
Lens Color | Clear |
Frame Color | Gray |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Metal Detectable (Yes/No) | Yes |
Foam Lined | No |
Eyewear Frame Design | Wraparound |
UV Protection | 99.9% UV Protection |
Standards | EN 166, ANSI Z87.1 |
Color | Gray |
Description
Gray Frameless Safety Glasses with Clear Lenses. Features: Thin, flexible temples and 100% Polycarbonate lens with 9.5 base curve. Wrap around design with side protection and temple neck cord holes with a comfortable moldednose bridge. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 7-1/2, W, Bk, Composite, Mens, PR (RB455)
- 3M DBI-SALA Reusable Hinged Roof Anchor (2103676)
- MAGID TREX Flex Series TRX775 NitriX Grip Technology Palm Impact GloveCut Level A7, M (TRX775-M)
- GLOWEAR BY ERGODYNE S Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- GE SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog (GE203SAF)
- GE SAFETY GLASSES, Amber Scratch-Resistant, Anti-Fog (GE203AAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE202C)
- GE SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog (GE201SAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE112C)
- GE Safety Glasses, Clear Lens Clear Frame Lightweight (GE114C)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0600)
- Ge Eye Protection