Shop All Safety Glasses
Ge
SAFETY GLASSES, Clear Scratch-Resistant
Mfr # GE104C
Zoro # G306171029
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Frame Color Black/Blue
- Lens Material Polycarbonate
- Metal Detectable (Yes/No) Yes
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GE104C
- Zoro # G306171029
- UPC # 850031579101
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Full-Frame |
Item | SAFETY GLASSES |
Lens Color | Clear |
Frame Color | Black/Blue |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Metal Detectable (Yes/No) | Yes |
Foam Lined | No |
UV Protection | 99.9% UV Protection |
Eyewear Frame Design | Wraparound |
Standards | EN 166, ANSI Z87.1 |
Color | Black/Blue |
Description
Black/Blue Full-Frame Safety Glasses with Clear Lenses. Features: Full Frame Design with side protection, flexible Nylon temples with hollowed temple tips for contoured & non-pressure fit and 100% Polycarbonate lens with 8 base curve. Comfortable molded nose bridge and temple neck cord holes. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO SuperTuff Disposable Polypropylene Shoe Covers Bulk Pack, 50PK (04625HD)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 12M, Gry, PR (N1343 12M)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 2.4' x 11" H (PAK925-OR)
- MASTER LOCK Lockout Station, Unfilled, 9-3/4 In H (S1700)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE104CAF)
- GE SAFETY GLASSES, Blue Mirror Scratch-Resistant, Anti-Fog (GE104BAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE201CAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE208CAF)
- GE SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog (GE201SAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE101CAF)
- 3M Solus 2000 Safety Glasses, Anti-Fog/Scratch, Half-Frame, Gray/Teal Temple, Clear Lens (S2001SGAF-BGR)
- Ge Eye Protection