Shop All Safety Glasses
Ge
SAFETY GLASSES, Clear Scratch-Resistant
Mfr # GE103C
Zoro # G906170965
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Frame Color Blue
- Lens Material Polycarbonate
- Metal Detectable (Yes/No) Yes
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GE103C
- Zoro # G906170965
- UPC # 850031579057
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | SAFETY GLASSES |
Eyewear Frame Style | Frameless |
Lens Color | Clear |
Frame Color | Blue |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Metal Detectable (Yes/No) | Yes |
Foam Lined | No |
UV Protection | 99.9% UV Protection |
Eyewear Frame Design | Wraparound |
Standards | EN 166, ANSI Z87.1 |
Color | Blue |
Description
Blue Frameless Safety Glasses with Clear Lenses. Features: Thin & flexible temples and 100% Polycarbonate lens with 9.5 base curve. Wrap around design with side protection and temple neck cord holes with a comfortable molded nose bridge. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, 9, PR (27-805)
- SHOWA Showa 747 22-mil Nitrile Gloves (747-07)
- CONDOR Reversible Gloves, Cotton, Men's, PK12 (4JC99)
- EDWARDS SIGNALING Air Sampling Tube, L 2 Ft, W 1/2 In (SD-T24)
- GE Safety Glasses, Clear Lens Clear Frame Lightweight (GE114C)
- GE SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog (GE201SAF)
- GE SAFETY GLASSES, Blue Mirror Scratch-Resistant, Anti-Fog (GE104BAF)
- GE SAFETY GLASSES, Blue Mirror Scratch-Resistant, Anti-Fog (GE106BAF)
- GE SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog (GE203SAF)
- GE Safety Glasses, Clear Frame Lightweight, Anti-Fog (GE114CAF)
- EDGE EYEWEAR Safety Glasses, Yellow Polarized, Scratch Resistant (SK-XL112)
- Ge Safety Glasses