Shop All Safety Glasses
Ge
SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog
Mfr # GE308CAF
Zoro # G106171038
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Frame Color Gray
- Lens Material Polycarbonate
- Metal Detectable (Yes/No) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GE308CAF
- Zoro # G106171038
- UPC # 850031579194
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | SAFETY GLASSES |
Eyewear Frame Style | Half-Frame |
Lens Color | Clear |
Frame Color | Gray |
Lens Coating | Scratch-Resistant, Anti-Fog |
Lens Material | Polycarbonate |
Metal Detectable (Yes/No) | Yes |
Foam Lined | No |
Eyewear Frame Design | Wraparound |
UV Protection | 99.9% UV Protection |
Standards | EN 166, ANSI Z87.1 |
Color | Gray |
Description
Gray/Gray Half-Frame Safety Glasses with Clear Anti-Fog Lenses. Features: 3 Position ratchet angle temples and 100% Polycarbonate lens with 8 base curve. Soft, adjustable TPR nose pads, and it has optical class 1 lenses that offers users the clearest and the most panoramic view without obstruction. Slim and lightweight. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSA6R)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246145)
- PETZL AmD Ball Lock Carabiner Gray (39566)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650LM)
- GE Safety Glasses, Clear Lens, Anti-Scratch, AntiSlip (GE115C)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE202CAF)
- GE Safety Glasses, Clear Lens, Anti Fog&Scratch (GE115CAF)
- GE SAFETY GLASSES, Blue Mirror Scratch-Resistant, Anti-Fog (GE104BAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE106C)
- GE Safety Glasses, Clear Lens Clear Frame Lightweight (GE114C)
- MCR SAFETY Safety Glasses, Brown Anti-Fog (MOUD11BPF)
- Ge Safety Glasses