Shop All Safety Glasses
Ge
SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog
Mfr # GE208CAF
Zoro # G706171001
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Frame Color Black/Blue
- Lens Coating Scratch-Resistant, Anti-Fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GE208CAF
- Zoro # G706171001
- UPC # 850031579170
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | SAFETY GLASSES |
Eyewear Frame Style | Half-Frame |
Lens Color | Clear |
Frame Color | Black/Blue |
Lens Coating | Scratch-Resistant, Anti-Fog |
Lens Material | Polycarbonate |
Metal Detectable (Yes/No) | Yes |
Foam Lined | No |
Eyewear Frame Design | Wraparound |
UV Protection | 99.9% UV Protection |
Standards | EN 166, ANSI Z87.1 |
Color | Black/Blue |
Description
Black/Black Half-Frame Safety Glasses with Clear Anti-Fog Lenses. . Features: 3 Position ratchet angle temples and 100% Polycarbonate lens with 8 base curve. Includes adjustable, soft TPR nose pads, and has optical class 1 lenses that offers users the clearest and the most panoramic view without obstruction. Slim and lightweight. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKESSON CONFIDERM 3.8 Confiderm 3.8, Nitrile Exam Gloves, Nitrile, Powder-Free, S, 100 PK, Blue (14-684)
- CONDOR Bouffant/Beard/Hairnet Dispenser (3UZG4)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63420 (63420)
- STI FIRESTOP LCI Intumescent Sealant- 20 oz Sausage (FR-STI-LCI320)
- GE SAFETY GLASSES, Smoke Scratch-Resistant (GE212S)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE202C)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE203C)
- GE SAFETY GLASSES, Amber Scratch-Resistant, Anti-Fog (GE203AAF)
- GE Safety Glasses, Clear Lens, Anti-Scratch, AntiSlip (GE115C)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE206C)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60171)
- Ge Safety Glasses