Shop All Safety Glasses
Ge
SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog
Mfr # GE202CAF
Zoro # G506171089
product price: $6.50
/ea
Sold in multiples of 2 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Frame Color Gray/Blue
- Lens Material Polycarbonate
- Metal Detectable (Yes/No) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GE202CAF
- Zoro # G506171089
- UPC # 850031579033
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | SAFETY GLASSES |
Eyewear Frame Style | Frameless |
Lens Color | Clear |
Frame Color | Gray/Blue |
Lens Coating | Scratch-Resistant, Anti-Fog |
Lens Material | Polycarbonate |
Metal Detectable (Yes/No) | No |
Foam Lined | No |
UV Protection | 99.9% UV Protection |
Eyewear Frame Design | Wraparound |
Standards | EN 166, ANSI Z87.1 |
Color | Gray/Blue |
Description
Blue/Gray Frameless Dielectric Safety Glasses with Clear Anti-Fog Lenses.Features: Soft anti-slip TPR temples, 100% Polycarbonate lens with 9.5 base curve. Wrap around design with side protection and adjustable soft TPR nose pads. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Chime Strobe, Marked Fire, White (EG1F-CVM)
- BRADY Carded Numbers and Letters, 5, PK32 (3420-5)
- BRADY Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 8.9 in x 3.5 in, Red (65699)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE112C)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE103C)
- GE Safety Glasses, Clear Lens Clear Frame Lightweight (GE114C)
- GE SAFETY GLASSES, Blue Mirror Scratch-Resistant, Anti-Fog (GE106BAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE104CAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE205CAF)
- CARHARTT Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (CHB420DTP)
- Ge Eye Protection