Shop All Safety Glasses
Ge
SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog
Mfr # GE109CAF
Zoro # G106171137
product price: $8.50
/ea
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Black/Blue
- Lens Coating Scratch-Resistant, Anti-Fog
- Lens Material Polycarbonate
- Metal Detectable (Yes/No) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GE109CAF
- Zoro # G106171137
- UPC # 810084960868
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | SAFETY GLASSES |
Eyewear Frame Style | Half-Frame |
Lens Color | Clear |
Frame Color | Black/Blue |
Lens Coating | Scratch-Resistant, Anti-Fog |
Lens Material | Polycarbonate |
Metal Detectable (Yes/No) | Yes |
Foam Lined | No |
Eyewear Frame Design | Wraparound |
UV Protection | 99.9% UV Protection |
Standards | EN 166, ANSI Z87.1 |
Color | Black/Blue |
Description
Black-Indigo Half- Frame Safety Glasses with Clear Anti-Fog Lenses. Features: TPR temples tips, 100% Polycarbonate lens and 8 base curve. TPR vented browguard for comfort and protection with a wraparound design with side protection, vented temples and soft anti-slip TPR nose pads. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-C-Y)
- BOSS Drvr Gloves Deer Skin Xl (4085J)
- BRADY NFPA Placard, 14in. H x 10in. W (78787)
- ERGODYNE Bump Cap, Baseball, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8947)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE103C)
- GE SAFETY GLASSES, Blue Mirror Scratch-Resistant, Anti-Fog (GE104BAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE205CAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE112C)
- GE SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog (GE203SAF)
- GE Safety Glasses, Clear Lens, Anti-Scratch, AntiSlip (GE115C)
- ERGODYNE Skullerz AEGIR Anti-Scratch/Anti-Fog Safety Glasses, Clear Smoke Frame, Blue Mirror Polycarb Lens (55012)
- Ge Eye Protection