Shop All Safety Glasses
Ge
SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog
Mfr # GE104CAF
Zoro # G506171065
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Frame Color Black/Blue
- Lens Coating Scratch-Resistant, Anti-Fog
- Lens Material Polycarbonate
- Metal Detectable (Yes/No) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GE104CAF
- Zoro # G506171065
- UPC # 850031579095
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Full-Frame |
Item | SAFETY GLASSES |
Lens Color | Clear |
Frame Color | Black/Blue |
Lens Coating | Scratch-Resistant, Anti-Fog |
Lens Material | Polycarbonate |
Metal Detectable (Yes/No) | Yes |
Foam Lined | No |
Eyewear Frame Design | Wraparound |
UV Protection | 99.9% UV Protection |
Standards | EN 166, ANSI Z87.1 |
Color | Black/Blue |
Description
Black/Blue Full-Frame Safety Glasses with Clear Anti-Fog Lenses. TFeatures: Full Frame Design with side protection, flexible Nylon temples with hollowed temple tips for contoured & non-pressure fit and 100% Polycarbonate lens with 8 base curve. Comfortable molded nose bridge and temple neck cord holes. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROSOCK Replacement Windsock, Red/Orange, 96" L, Diameter: 24 in (ASX2496)
- ACCUFORM Off Road Use Only Adhesive Tank & Pipe Label (XF1141)
- PEAKWORKS Vertical Lifeline, 150 ft., White (V84084150)
- INTERNATIONAL ENVIROGUARD Heavy Coverall, Hood, Boot, 3XL, White, PK25, 3XL, 25 PK, White (2029)
- GE SAFETY GLASSES, Blue Mirror Scratch-Resistant, Anti-Fog (GE104BAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE104C)
- GE SAFETY GLASSES, Blue Mirror Scratch-Resistant, Anti-Fog (GE106BAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE202C)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE202CAF)
- GE Safety Glasses, Clear Lens, Anti-Scratch, AntiSlip (GE115C)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2602HS)
- Ge Safety Glasses