Shop All Safety Glasses
Ge
SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog
Mfr # GE101CAF
Zoro # G006170957
product price: $5.50
/ea
Sold in multiples of 2 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Gray/Blue
- Lens Material Polycarbonate
- Metal Detectable (Yes/No) Yes
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GE101CAF
- Zoro # G006170957
- UPC # 850031579019
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Half-Frame |
Item | SAFETY GLASSES |
Lens Color | Clear |
Frame Color | Gray/Blue |
Lens Coating | Scratch-Resistant, Anti-Fog |
Lens Material | Polycarbonate |
Metal Detectable (Yes/No) | Yes |
Foam Lined | No |
UV Protection | 99.9% UV Protection |
Eyewear Frame Design | Wraparound |
Standards | EN 166, ANSI Z87.1 |
Color | Gray/Blue |
Description
Gray/Blue Half-Frame Safety Glasses with Clear Anti-Fog Lenses. Features:Adjustable with 100% Polycarbonate lens and 6.75 base curve. Wrap around design with side protection and temple neck cord holes. Scratch and impact resistant. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (9676M)
- IRONCLAD PERFORMANCE WEAR MIG/Stick Welding Gloves, Elkskin Palm, S, PR (WSTK-02-S)
- ZORO SELECT 2" S-Hook - Yellow, Acetal, 10 pk (50302-10)
- EAGLE MFG 5 gal Green Galvanized Steel Type I Safety Can Oil (UI50SG)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE101C)
- GE Safety Glasses, Clear Frame Lightweight, Anti-Fog (GE114CAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE208CAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE103C)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE111CAF)
- GE SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog (GE203SAF)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (S7210ST)
- Ge Eye Protection