Shop All Safety Glasses
Ge
SAFETY GLASSES, Blue Mirror Scratch-Resistant, Anti-Fog
Mfr # GE109BAF
Zoro # G606171149
original price:
$13.00
18% off
new price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Black/Blue
- Lens Coating Scratch-Resistant, Anti-Fog
- Lens Material Polycarbonate
- Metal Detectable (Yes/No) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GE109BAF
- Zoro # G606171149
- UPC # 810084961292
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Half-Frame |
Item | SAFETY GLASSES |
Lens Color | Blue Mirror |
Frame Color | Black/Blue |
Lens Coating | Scratch-Resistant, Anti-Fog |
Lens Material | Polycarbonate |
Metal Detectable (Yes/No) | Yes |
Foam Lined | No |
Eyewear Frame Design | Wraparound |
UV Protection | 99.9% UV Protection |
Standards | EN 166, ANSI Z87.1 |
Color | Black/Blue |
Description
Indigo/Black Half-Frame Safety Glasses with Blue Mirror Anti-Fog Lenses. Features: TPR temples tips, 100% Polycarbonate lens and 8 base curve. TPR vented browguard for comfort and protection with a wraparound design with side protection, vented temples and soft anti-slip TPR nose pads. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Dymo Cage Card Label 4" x 2-5/16" Yellow (MPW-0009)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44303)
- ULTRATECH IBC Containment Unit, 375 gal Spill Capacity, Polyethylene (1128)
- DUPONT Tyvek 400 Disposable Bib Apron, Polyethylene, 5.9 mil Thick, White, Universal Size, 100 Pack (TY273BWH00010000)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE101C)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE103C)
- GE Safety Glasses, Clear Lens, Anti Fog&Scratch (GE115CAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE208CAF)
- GE SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog (GE203SAF)
- GE Safety Glasses, Clear Frame Lightweight, Anti-Fog (GE114CAF)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-13003-02)
- Ge Safety Glasses