Shop All Safety Glasses
Ge
SAFETY GLASSES, Blue Mirror Scratch-Resistant, Anti-Fog
Mfr # GE104BAF
Zoro # G606171064
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Frame Color Black/Blue
- Lens Material Polycarbonate
- Metal Detectable (Yes/No) Yes
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GE104BAF
- Zoro # G606171064
- UPC # 810084961209
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | SAFETY GLASSES |
Eyewear Frame Style | Full-Frame |
Lens Color | Blue Mirror |
Frame Color | Black/Blue |
Lens Coating | Scratch-Resistant, Anti-Fog |
Lens Material | Polycarbonate |
Metal Detectable (Yes/No) | Yes |
Foam Lined | No |
Eyewear Frame Design | Wraparound |
UV Protection | 99.9% UV Protection |
Standards | EN 166, ANSI Z87.1 |
Color | Black/Blue |
Description
Black/Blue Full-Frame Safety Glasses with Blue Mirror Anti-Fog Lenses. Features: Full Frame Design with side protection, flexible Nylon temples with hollowed temple tips for contoured & non-pressure fit and 100% Polycarbonate lens with 8 base curve. Comfortable molded nose bridge and temple neck cord holes. Meets EN 166, ANSI Z87.1 standard and has CE certification 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLPRR (MCSLPRR)
- GEM PRODUCTS Hard Hat Lanyard, For Use With Hard Hats Lime (3150)
- SAS SAFETY NSX TURBO SFTY GLASS IN/OUT MIRROR LENS (SA5334)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 7 (75109/7)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE104CAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE104C)
- GE Safety Glasses, Clear Lens, Anti Fog&Scratch (GE115CAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE202CAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE205CAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE203CAF)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (HZ111-SP)
- Ge Eye Protection