Shop All Caulks & Sealants
Ge
Window & Door Sealant, 10.1 oz, Cartridge, Clear, Silicone Base
Mfr # 2814816
Zoro # G0145327
original price:
$13.15
14% off
new price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Clear
- Container Type Cartridge
- Sealant Base Silicone
- Application Caulking Around Windows, Doors, Siding, Trim, Molding, Baseboards, Vents, Wires/Pipes, Attic/Basement Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 2814816
- Zoro # G0145327
- UPC # 077027900163
- Country of Origin Korea, Republic of
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Description
Silicone Sealant, Color Clear, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Sealant Properties Flexible, Standards ASTM C920 Type S Grade NS, Class 50 Use A, G and O, TT-S-001543A, TT-S-00230C, Elongation 483 Percent, Full Cure Time 1 day, Maximum Performance Temperature 400 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Plaster of Paris, 25 lb, Bag, White (10312)
- L.H. DOTTIE L.H. Dottie 3/4'' x 50' 23 Gauge Solid Copper Plumber's Tape (CU50)
- ZEP Rubber Bonding Sealing Compound Gasket Sealant, 7.25 oz., Blue, Temp Range -60 to 450 Degrees F (143501)
- 3M Contact Cement, Blue, 12 PK (560)
- GE Kitchen & Bath Sealant, 2.8 oz, Tube, White, Silicone Base (2812566)
- GE Window & Door Caulk, 10.1 oz, Cartridge, Almond, Silicone Base (2813667)
- GE Gutter & Flashing Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2823398)
- GE Window & Door Caulk, 10.1 oz, Cartridge, White, Siliconized Acrylic Base (2863841)
- GE Sealant, 10.1 oz, Cartridge, White, Silicone Base (2733730)
- GE Kitchen & Bath Sealant, 2.8 oz, Tube, Clear, Silicone Base (2812563)
- DOW Electrical Sealant, 10.1 oz, Cartridge, White, Polydimethylsiloxane Base (99180508)
- Ge Caulks & Sealants