Shop All Dryer Parts
Ge
Reverse Osmosis Filter Set
Mfr # FQROPF
Zoro # G1631659
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand GE
- For Use With Mfr. Model Number PNRQ15F, PNRQ20F, PXR15F
- Service Life 900 gal
- Filter Media Carbon
- For Use With GE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # FQROPF
- Zoro # G1631659
- UPC # 885657634460
- Country of Origin United States
- Category Dryer Parts
Dimensions
Removes Particle Size Down To | Less than 1 micron |
Diameter | 2 in |
Overall Height | 8 1/2 in |
Details
Fits Brand | GE |
Item | Quick Connect Filter |
For Use With Mfr. Model Number | PNRQ15F, PNRQ20F, PXR15F |
Service Life | 900 gal |
Filter Media | Carbon |
For Use With | GE |
Standards | NSF/ANSI 42, NSF/ANSI 53 |
Micron Rating | 0.5 micron |
Flow Rate | 0.8 gpm |
Minimum Pressure | 40 psi |
Minimum Temperature | 40 Degrees F |
Compatible Mfr. Model Number | PNRQ15F, PNRQ20F, PXR15F |
Application | Prefiltration |
Reduces | Arsenic, Lead, Volatile Organic Compounds (VOCs) |
Maximum Pressure | 125 psi |
Maximum Temperature | 100 Degrees F |
Description
Quick Connect Filter, For Use With GE, Reduces Arsenic, Lead, Volatile Organic Compounds (VOCs), Micron Rating 0.5 micron, Flow Rate 0.8 gpm, Diameter 2 in, Overall Height 8 1/2 in, Service Life 900 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Prefiltration, Standards NSF/ANSI 42, NSF/ANSI 53, Compatible Mfr. Model Number PNRQ15F, PNRQ20F, PXR15F, Maximum Pressure 125 psi, Minimum Pressure 40 psi, Minimum Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1-1/2" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810046011)
- ELKAY Drinking Fountain Head, For Elkay (LK1141A)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075200.002)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-336)
- GE Dryer Cord 3W, 30 Amp, 4 Ft (84615)
- GE Dryer Timer Knob (WE1M964)
- GE Three Wire Dryer Cord, 4 ft., 30A (WX09X10002)
- GE Microwave Lamp Socket (WB08X10016)
- GE Dishwasher Silverware Basket (WD28X10128)
- GE Ice Dispensing Drive Cup (WR17X11459)
- GE Freezer Basket (WR21X10208)
- Ge Dryer Parts