Ge

Reveal A19 Light Bulb, 43 W, PK4 (Discontinued)


This Product is Discontinued
Shop for all Incandescent Light Bulbs

Key Features

  • Bulb Shape Globe
  • Watts 29 W
  • Lumens 325 lm
  • Light Appearance Reveal
  • Voltage 120 V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Bulb Shape Globe
Watts 29 W
Lumens 325 lm
Light Appearance Reveal
Voltage 120 V

Description

GE Reveal A19 Light Bulb, 43 W, 4/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products